Shop HOSA TECHNOLOGY
See all product information
Create Account
VRA-308 Coaxial Audio/Video Cable
- Mfr # VRA308
- Zoro # G810929864
product price:Â
$
34.69
/ea
Key Features
Cable Length
26 ft 3 in
Cable Type
Coaxial
Connection B
2 x RCA Stereo Audio - Male, 1 x Composite Video - Male
Device Supported
Audio/Video Device, TV
Conductor Material
Oxygen-free Copper (OFC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VRA308
- Zoro #
- G810929864
- UPC #
- 728736033726
- Country of Origin
- China
- Item
- A/V Cable
- Cable Type
- Coaxial
- Connection B
- 2 x RCA Stereo Audio - Male, 1 x Composite Video - Male
- Device Supported
- Audio/Video Device, TV
- Conductor Material
- Oxygen-free Copper (OFC)
- Connection A
- 1 x Composite Video - Male, 2 x RCA Stereo Audio - Male
- Finish
- Nickel
Dimensions
- Cable Length
- 26 ft 3 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.