1-1/2" Dia x 15" L 321 SS Corrugated Flexible Metal Hose

  • Mfr # G150SM150

  • Zoro # G6555385


product price: $125.39
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
15 in
Max. Working Pressure @ 70 F
531 psi
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150SM150
Zoro #
G6555385
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
15 in
Fitting Size
1-1/2 in x 1-1/2 in
Length (In.)
15
Dia. (In.)
1-1/2
Dynamic Min. Bend Radius (In.)
11 in
Length
15"
Static Min. Bend Radius (In.)
3.9
Hose Fitting B Size
1 1/2 in
Hose Fitting A Size
1 1/2 in

Details

Max. Working Pressure @ 70 F
531 psi
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200 Degrees
Braid Material
304 Stainless Steel
Hose Material
321 stainless steel
Item
Flexible Metal Hose Assembly
Type
Corrugated
Hose Fitting B Type
MNPT
Hose Fitting B Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fittings
304 Stainless Steel 1-1/2 in MNPT x 304 Stainless Steel 1-1/2 in MNPT
For Media Type
Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 15 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.