1-1/2" Dia x 18" L 321 SS Flexible Metal Hose
Mfr # GM150SHMU180
Zoro # G2883447
product price:Â $204.24
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 1/2 in
Hose Length
18 in
Max. Working Pressure @ 70 F
531 psi
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Type
MNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GM150SHMU180
Zoro #
G2883447
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 1/2 in
Hose Length
18 in
Fitting Size
1-1/2 in x 1-1/2 in
Length
18"
Static Min. Bend Radius (In.)
3.1
Dynamic Min. Bend Radius (In.)
8.7 in
Length (In.)
18
Dia. (In.)
1-1/2
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in
Description
Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8.7 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.