Zoro Homepage

1-1/2" Dia x 9" L SS Flexible Metal Hose

  • Mfr # G150PF090

  • Zoro # G1945447


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/2 in
Hose Length
9 in
Max. Working Pressure @ 70 F
531 psi
Fitting Size
1-1/2 in x 1-1/2 in
Fitting Type
M Fixed Flange x M Fixed Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G150PF090
Zoro #
G1945447
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/2 in
Hose Length
9 in
Fitting Size
1-1/2 in x 1-1/2 in
Dynamic Min. Bend Radius (In.)
11 in
Length
9"
Static Min. Bend Radius (In.)
3.9
Dia. (In.)
1-1/2
Length (In.)
9
Hose Fitting A Size
1 1/2 in
Hose Fitting B Size
1 1/2 in

Details

Max. Working Pressure @ 70 F
531 psi
Fitting Type
M Fixed Flange x M Fixed Flange
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
32 Degrees to 850 Degrees F
Item
Flexible Metal Hose Assembly
Hose Material
Stainless Steel
Braid Material
Stainless steel
Max. Temp. (F)
850
Hose Fitting A Type
M Fixed Flange
Hose Cover Material
304 Stainless Steel
Hose Fitting B Material
Carbon Steel
Hose Tube Material
321 Stainless Steel
Hose Fittings
Carbon Steel 1-1/2 in M Fixed Flange x Carbon Steel 1-1/2 in M Fixed Flange
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
M Fixed Flange
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/2 in, Hose Length 9 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 531 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Fixed Flange, Hose Fitting B Type M Fixed Flange, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.