1-1/4" Dia x 24" L 321 SS Flexible Metal Hose

  • Mfr # G125SHXJ240

  • Zoro # G2684963


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
24 in
Max. Working Pressure @ 70 F
645 psi
Fitting Size
1-1/4 in x 1-1/4 in
Fitting Type
MNPT x F JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125SHXJ240
Zoro #
G2684963
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
24 in
Fitting Size
1-1/4 in x 1-1/4 in
Length (In.)
24
Dynamic Min. Bend Radius (In.)
10 in
Dia. (In.)
1-1/4
Static Min. Bend Radius (In.)
3.1
Length
24"
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Max. Working Pressure @ 70 F
645 psi
Fitting Type
MNPT x F JIC
Fitting Material
304 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Braid Material
304 Stainless Steel
Item
Flexible Metal Hose Assembly
Max. Temp. (F)
1200
Hose Material
321 stainless steel
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
304 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in F JIC
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Type
FJIC
Hose Fitting A Type
MNPT
Hose Cover Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
For Media Type
Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 24 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.