Zoro Homepage

1-1/4" Dia x 36" L SS Flexible Metal Hose

  • Mfr # G125SM360

  • Zoro # G1899764


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 1/4 in
Hose Length
36 in
Max. Working Pressure @ 70 F
645 psi
Fitting Size
1-1/4 in x 1-1/4 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G125SM360
Zoro #
G1899764
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 1/4 in
Hose Length
36 in
Fitting Size
1-1/4 in x 1-1/4 in
Dynamic Min. Bend Radius (In.)
10 in
Dia. (In.)
1-1/4
Length (In.)
36
Length
36"
Static Min. Bend Radius (In.)
3.1
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 1/4 in

Details

Max. Working Pressure @ 70 F
645 psi
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Item
Flexible Metal Hose Assembly
Hose Material
Stainless Steel
Braid Material
Stainless steel
Max. Temp. (F)
1200
Hose Fitting A Type
MNPT
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fittings
304 Stainless Steel 1-1/4 in MNPT x 304 Stainless Steel 1-1/4 in MNPT
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1 1/4 in, Hose Length 36 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 645 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.