1" Dia x 18" L PressureMax HP 316 SS Corrugated Metal Hose

  • Mfr # CA316HP-0100-018

  • Zoro # G2439809


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Length
18 in
Max. Working Pressure @ 70 F
3,000 psi
Fitting Size
1 in x 1 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA316HP-0100-018
Zoro #
G2439809
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
18 in
Fitting Size
1 in x 1 in
Length
18"
Dynamic Min. Bend Radius (In.)
11 in
Static Min. Bend Radius (In.)
5.0
Dia. (In.)
1
Length (In.)
18
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Max. Working Pressure @ 70 F
3,000 psi
Fitting Type
MNPT x MNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
316 Stainless Steel
Max. Temp. (F)
1200
Type
Corrugated
Braid Material
321 Stainless Steel
Item
Metal Hose Assembly
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fittings
316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in MNPT
Hose Tube Material
316 Stainless Steel
Hose Fitting B Type
MNPT
Hose Cover Material
321 Stainless Steel
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Metal Hose Assembly, Hose Inside Dia. 1 in, Hose Length 18 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 11 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.