1/2" Dia x 24" L SS Flexible Instrumentation Metal Hose

  • Mfr # G050TXTG240

  • Zoro # G3299037


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
24 in
Max. Working Pressure @ 70 F
2,600 psi
Fitting Size
1/2 in x 1/2 in
Fitting Type
F Compression x F Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G050TXTG240
Zoro #
G3299037
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
24 in
Fitting Size
1/2 in x 1/2 in
Static Min. Bend Radius (In.)
1.6
Length (In.)
24
Length
24"
Dia. (In.)
1/2
Dynamic Min. Bend Radius (In.)
5.7 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in

Details

Max. Working Pressure @ 70 F
2,600 psi
Fitting Type
F Compression x F Compression
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
Stainless Steel
Braid Material
Stainless steel
Item
Flexible Metal Hose Assembly
Max. Temp. (F)
1200
Hose Fitting A Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 1/2 in F Compression x 316 Stainless Steel 1/2 in F Compression
Hose Fitting A Type
F Compression
Hose Cover Material
304 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fitting B Type
F Compression
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 2,600 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5.7 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F Compression, Hose Fitting B Type F Compression, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.