Zoro Homepage

1/2 In X 8 Ft Cryogenic Hose

  • Mfr # G50CNG08

  • Zoro # G6092432


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Type
For Nitrogen Or Argon Service
Pipe Size
1/2"
Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
1.13
Length (In.)
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G50CNG08
Zoro #
G6092432
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hose Inside Dia. (In.)
1/2
Hose Outside Dia. (In.)
1.13
Length (In.)
96
Bend Radius (In.)
5.5
Hose Fitting B Size
1/2 in
Hose Inside Dia.
1/2 in
Hose Length
8 ft
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in

Details

Item
Cryogenic Hose Assembly
Type
For Nitrogen Or Argon Service
Standards
CGA G4.1
Connection
45 Degree Female SAE
Temp. Range
-325 Degrees to 1200 Degrees F
Vacuum
29 In Hg At 72 Deg F
Max. Pressure (PSI)
1000 At 72 Deg F
Tube Material
Type 321 Stainless Steel
Braid Material
Type 304 Stainless Steel
Max. Working Pressure @ 70 F
1,186 psi
Hose Tube Material
321 Stainless Steel
Hose Fittings
316 Stainless Steel 1/2 in F SAE x 316 Stainless Steel 1/2 in F SAE
Hose Fitting A Type
F SAE
Hose Fitting B Material
316 Stainless Steel
Fitting Type
F SAE x F SAE
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
Hose Fitting B Type
F SAE
Fitting Material
316 Stainless Steel x 316 Stainless Steel

Description

Cryogenic Hose Assembly, Hose Inside Dia. 1/2 in, Hose Length 8 ft, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,186 psi, Temp. Range -325 Degrees to 1200 Degrees F, Standards CGA G4.1, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type F SAE, Hose Fitting B Type F SAE, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.