Zoro Homepage
This item is Discontinued.
Hose Master 1/4" Dia x 18" L SS Flexible Metal Hose G025CMU180

1/4" Dia x 18" L SS Flexible Metal Hose (Discontinued)

  • Mfr # G025CMU180
  • Zoro # G2659851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G025CMU180
Zoro #
G2659851
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Hose Length
18 in
Fitting Size
1/4 in x 1/4 in
Dynamic Min. Bend Radius (In.)
4.5 in
Length (In.)
18
Length
18"
Static Min. Bend Radius (In.)
1.0
Dia. (In.)
1/4
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Max. Working Pressure @ 70 F
1,800 psi
Fitting Type
MNPT x FNPT
Fitting Material
Carbon Steel x Malleable Iron
Temp. Range
32 Degrees to 850 Degrees F
Max. Temp. (F)
850
Item
Flexible Metal Hose Assembly
Braid Material
Stainless steel
Hose Material
Stainless Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
MNPT
Hose Tube Material
321 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Fitting B Type
FNPT
Hose Fittings
Carbon Steel 1/4 in MNPT x Malleable Iron 1/4 in FNPT
Hose Fitting B Material
Malleable Iron
For Media Type
Motor Oil
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Motor Oil

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 1/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,800 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 4.5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.