2" Dia x 12" L 321 SS Flexible Metal Hose

  • Mfr # GZ200SHXJ120

  • Zoro # G3481177


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
12 in
Max. Working Pressure @ 70 F
449 psi
Fitting Size
2 in x 2 in
Fitting Type
MNPT x F JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GZ200SHXJ120
Zoro #
G3481177
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
12 in
Fitting Size
2 in x 2 in
Dia. (In.)
2
Length
12"
Dynamic Min. Bend Radius (In.)
13 in
Static Min. Bend Radius (In.)
5.1
Length (In.)
12
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Max. Working Pressure @ 70 F
449 psi
Fitting Type
MNPT x F JIC
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200
Item
Flexible Metal Hose Assembly
Braid Material
304 Stainless Steel
Hose Material
321 stainless steel
Hose Fittings
316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in F JIC
Hose Fitting B Material
316 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
FJIC
Hose Tube Material
316 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 449 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 13 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.