2" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose

  • Mfr # CA316HP-0200-024

  • Zoro # G2439678


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
2 in
Hose Length
24 in
Max. Working Pressure @ 70 F
1,675 psi
Fitting Size
2 in x 2 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA316HP-0200-024
Zoro #
G2439678
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
2 in
Hose Length
24 in
Fitting Size
2 in x 2 in
Dynamic Min. Bend Radius (In.)
14 in
Dia. (In.)
2
Length (In.)
24
Static Min. Bend Radius (In.)
9.0
Length
24"
Hose Fitting A Size
2 in
Hose Fitting B Size
2 in

Details

Max. Working Pressure @ 70 F
1,675 psi
Fitting Type
MNPT x MNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Braid Material
321 Stainless Steel
Max. Temp. (F)
1200
Item
Metal Hose Assembly
Type
Corrugated
Hose Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting A Material
316 Stainless Steel
Hose Tube Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 2 in MNPT x 316 Stainless Steel 2 in MNPT
Hose Cover Material
321 Stainless Steel
Hose Fitting A Type
MNPT
For Media Type
Motor Oil
Compatible Chemicals
Motor Oil

Description

Metal Hose Assembly, Hose Inside Dia. 2 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 1,675 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 14 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.