Zoro Homepage

2" Dia x 5" L SS Metal Expansion Joint

  • Mfr # EJSSWNP0200

  • Zoro # G0280156


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Butt Weld
Temp. Range
850 Degrees F
Max. Temp. (F)
850
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJSSWNP0200
Zoro #
G0280156
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Outside Dia.
2 in
Length (In.)
5
Dia. (In.)
2
Outside Diameter
2 in

Details

Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Butt Weld
Temp. Range
850 Degrees F
Max. Temp. (F)
850
Material
Stainless Steel
Connection
Carbon Steel Butt Weld
Max. Pressure
150
Item
Metal Expansion Joint
Hose Material
Stainless Steel
Joint Material
Stainless Steel
Maximum Operating Pressure
150 psi
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Connection Type
Butt-Weld
Expansion Joint Type
Convoluted
Maximum Operating Temperature
850 Degrees F

Description

Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.