3" Dia x 120" L Ultraflex 304 SS Interlocked Metal Hose

  • Mfr # UFS18S0300-10AMM

  • Zoro # G4378166


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3 in
Hose Length
10 ft
Fitting Size
3 in x 3 in
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS18S0300-10AMM
Zoro #
G4378166
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3 in
Hose Length
10 ft
Fitting Size
3 in x 3 in
Static Min. Bend Radius (In.)
14
Length (In.)
120
Dia. (In.)
3
Hose Outside Dia.
3 3/16 in
Hose Fitting B Size
3 in
Hose Fitting A Size
3 in
Bend Radius
14 in

Details

Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200
Braid Material
Unbraided
Type
Smoothbore (Lined)
Item
Interlocked Metal Hose
Hose Material
304 Stainless Steel
Hose Tube Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3 in MNPT x 304 Stainless Steel 3 in MNPT
Hose Fitting B Type
MNPT
Interlocked Metal Hose Type
Smoothbore
Hose Fitting A Material
304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Liner Material
304 Stainless Steel
Hose Fitting A Type
MNPT

Description

Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 3 in, Hose Outside Dia. 3 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 10 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 14 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3 in, Hose Fitting B Size 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.