3/4" Dia x 12" L 321 SS Flexible Metal Hose

  • Mfr # G075SHXJ120

  • Zoro # G3247106


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
12 in
Max. Working Pressure @ 70 F
898 psi
Fitting Size
3/4 in x 3/4 in
Fitting Type
MNPT x F JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G075SHXJ120
Zoro #
G3247106
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
12 in
Fitting Size
3/4 in x 3/4 in
Length
12"
Dynamic Min. Bend Radius (In.)
8 in
Static Min. Bend Radius (In.)
2.1
Dia. (In.)
3/4
Length (In.)
12
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Max. Working Pressure @ 70 F
898 psi
Fitting Type
MNPT x F JIC
Fitting Material
304 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200
Braid Material
304 Stainless Steel
Hose Material
321 stainless steel
Item
Flexible Metal Hose Assembly
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Cover Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in F JIC
Hose Fitting A Type
MNPT
Hose Tube Material
321 Stainless Steel
Hose Fitting B Type
FJIC
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.