3/4" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose

  • Mfr # CA316HP-0075-012

  • Zoro # G2439851


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
12 in
Max. Working Pressure @ 70 F
3,600 psi
Fitting Size
3/4 in x 3/4 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA316HP-0075-012
Zoro #
G2439851
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
12 in
Fitting Size
3/4 in x 3/4 in
Length
12"
Length (In.)
12
Dia. (In.)
3/4
Dynamic Min. Bend Radius (In.)
10 in
Static Min. Bend Radius (In.)
4.0
Hose Fitting B Size
3/4 in
Hose Fitting A Size
3/4 in

Details

Max. Working Pressure @ 70 F
3,600 psi
Fitting Type
MNPT x MNPT
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Braid Material
321 Stainless Steel
Max. Temp. (F)
1200
Type
Corrugated
Item
Metal Hose Assembly
Hose Material
316 Stainless Steel
Hose Cover Material
321 Stainless Steel
Hose Fittings
316 Stainless Steel 3/4 in MNPT x 316 Stainless Steel 3/4 in MNPT
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Hose Tube Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fitting A Material
316 Stainless Steel
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 12 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 321 Stainless Steel, Max. Working Pressure @ 70 F 3,600 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 10 in, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.