3/4" Dia x 17" L 321 SS Corrugated Flexible Metal Hose

  • Mfr # G075SM170

  • Zoro # G6802503


product price: $73.15
/ea

Key Features

Hose Inside Dia.
3/4 in
Hose Length
17 in
Max. Working Pressure @ 70 F
898 psi
Fitting Size
3/4 in x 3/4 in
Fitting Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G075SM170
Zoro #
G6802503
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
17 in
Fitting Size
3/4 in x 3/4 in
Length
17"
Static Min. Bend Radius (In.)
2.1
Dynamic Min. Bend Radius (In.)
8 in
Dia. (In.)
3/4
Length (In.)
17
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Max. Working Pressure @ 70 F
898 psi
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Braid Material
304 Stainless Steel
Max. Temp. (F)
1200 Degrees
Hose Material
321 stainless steel
Item
Flexible Metal Hose Assembly
Type
Corrugated
Hose Cover Material
304 Stainless Steel
Hose Fitting B Material
304 Stainless Steel
Hose Tube Material
321 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting A Type
MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3/4 in MNPT x 304 Stainless Steel 3/4 in MNPT
For Media Type
Brake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Brake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 17 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.