Zoro Homepage

3/4" Dia x 18" L SS Flexible Metal Hose

  • Mfr # G075SMU180

  • Zoro # G2784381


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/4 in
Hose Length
18 in
Max. Working Pressure @ 70 F
898 psi
Fitting Size
3/4 in x 3/4 in
Fitting Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G075SMU180
Zoro #
G2784381
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/4 in
Hose Length
18 in
Fitting Size
3/4 in x 3/4 in
Length
18"
Static Min. Bend Radius (In.)
2.1
Dia. (In.)
3/4
Length (In.)
18
Dynamic Min. Bend Radius (In.)
8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Max. Working Pressure @ 70 F
898 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
Stainless Steel
Max. Temp. (F)
1200
Item
Flexible Metal Hose Assembly
Braid Material
Stainless steel
Hose Fitting B Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3/4 in MNPT x 304 Stainless Steel 3/4 in FNPT
Hose Fitting B Type
FNPT
Hose Cover Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Tube Material
321 Stainless Steel
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/4 in, Hose Length 18 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 898 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 8 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.