3/8" Dia x 12" L 321 SS Flexible Metal Hose

  • Mfr # GM037SHMU120

  • Zoro # G3481317


product price: $67.89
/ea

Key Features

Hose Inside Dia.
3/8 in
Hose Length
12 in
Max. Working Pressure @ 70 F
1,558 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GM037SHMU120
Zoro #
G3481317
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
12 in
Fitting Size
3/8 in x 3/8 in
Dynamic Min. Bend Radius (In.)
4 in
Static Min. Bend Radius (In.)
1.0
Length
12"
Dia. (In.)
3/8
Length (In.)
12
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Max. Working Pressure @ 70 F
1,558 psi
Fitting Type
MNPT x FNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200
Braid Material
304 Stainless Steel
Item
Flexible Metal Hose Assembly
Hose Material
321 stainless steel
Hose Cover Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Fitting B Type
FNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting A Material
304 Stainless Steel
Hose Fittings
304 Stainless Steel 3/8 in MNPT x 304 Stainless Steel 3/8 in FNPT
Hose Tube Material
321 Stainless Steel
For Media Type
Motor Oil
Not Recommended Chemicals
Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Motor Oil

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 12 in, Hose Tube Material 321 Stainless Steel, Hose Cover Material 304 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 4 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.