3/8" Dia x 24" L 321 SS Flexible Metal Hose

  • Mfr # GZ037SHXJ240

  • Zoro # G3042051


product price:  $83.29
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Hose Length
24 in
Max. Working Pressure @ 70 F
1,558 psi
Fitting Size
3/8 in x 3/8 in
Fitting Type
MNPT x F JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GZ037SHXJ240
Zoro #
G3042051
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
24 in
Fitting Size
3/8 in x 3/8 in
Dia. (In.)
3/8
Length
24"
Length (In.)
24
Dynamic Min. Bend Radius (In.)
5 in
Static Min. Bend Radius (In.)
1.2
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in

Details

Max. Working Pressure @ 70 F
1,558 psi
Fitting Type
MNPT x F JIC
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Max. Temp. (F)
1200
Braid Material
304 Stainless Steel
Hose Material
321 stainless steel
Item
Flexible Metal Hose Assembly
Hose Fitting A Type
MNPT
Hose Cover Material
304 Stainless Steel
Hose Fitting B Type
FJIC
Hose Tube Material
316 Stainless Steel
Hose Fitting B Material
316 Stainless Steel
Hose Fittings
316 Stainless Steel 3/8 in MNPT x 316 Stainless Steel 3/8 in F JIC
Hose Fitting A Material
316 Stainless Steel
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 3/8 in, Hose Length 24 in, Hose Tube Material 316 Stainless Steel, Hose Cover Material 316 Stainless Steel, Max. Working Pressure @ 70 F 1,558 psi, Temp. Range -325 Degrees to 1200 Degrees F, Dynamic Min. Bend Radius (In.) 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type FJIC, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.