4" Dia x 36" L 316 SS Flexible Metal Hose

  • Mfr # GZ400FLXFL360

  • Zoro # G3326172


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
4 in
Hose Length
36 in
Max. Working Pressure @ 70 F
299 psi
Fitting Size
4 in x 4 in
Fitting Type
M Floating Flange x M Floating Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GZ400FLXFL360
Zoro #
G3326172
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
4 in
Hose Length
36 in
Fitting Size
4 in x 4 in
Length
36"
Static Min. Bend Radius (In.)
9.8
Length (In.)
36
Dia. (In.)
4
Dynamic Min. Bend Radius (In.)
22 in
Hose Fitting B Size
4 in
Hose Fitting A Size
4 in

Details

Max. Working Pressure @ 70 F
299 psi
Fitting Type
M Floating Flange x M Floating Flange
Fitting Material
Carbon Steel x Carbon Steel
Temp. Range
32 Degrees to 850 Degrees F
Hose Material
316 Stainless Steel
Max. Temp. (F)
850
Item
Flexible Metal Hose Assembly
Braid Material
304 Stainless Steel
Hose Fitting A Type
M Floating Flange
Hose Tube Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Cover Material
Carbon Steel
Hose Fitting B Type
M Floating Flange
Hose Fitting B Material
Carbon Steel
Hose Fittings
316 Stainless Steel 4 in M Floating Flange x 316 Stainless Steel 4 in M Floating Flange
For Media Type
Hydraulic Fluid, Motor Oil, Naphtha, Water
Not Recommended Chemicals
Sodium Hypochlorite/Bleach (to 20%)
Compatible Chemicals
Deionized Water, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Motor Oil, Naphtha

Description

Flexible Metal Hose Assembly, Hose Inside Dia. 4 in, Hose Length 36 in, Hose Tube Material Carbon Steel, Hose Cover Material Carbon Steel, Max. Working Pressure @ 70 F 299 psi, Temp. Range 32 Degrees to 850 Degrees F, Dynamic Min. Bend Radius (In.) 22 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type M Floating Flange, Hose Fitting B Type M Floating Flange, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.