5" Dia x 120" L Ultraflex 304 SS Interlocked Metal Hose

  • Mfr # UFS18S0500-10AMM

  • Zoro # G9829084


product price:  $1,044.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
5 in
Hose Length
10 ft
Fitting Size
5 in x 5 in
Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS18S0500-10AMM
Zoro #
G9829084
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
5 in
Hose Length
10 ft
Fitting Size
5 in x 5 in
Dia. (In.)
5
Static Min. Bend Radius (In.)
23
Length (In.)
120
Hose Outside Dia.
5 3/16 in
Hose Fitting A Size
5 in
Hose Fitting B Size
5 in
Bend Radius
23 in

Details

Fitting Type
MNPT x MNPT
Fitting Material
304 Stainless Steel x 304 Stainless Steel
Temp. Range
-325 Degrees to 1200 Degrees F
Hose Material
304 Stainless Steel
Item
Interlocked Metal Hose
Type
Smoothbore (Lined)
Braid Material
Unbraided
Max. Temp. (F)
1200
Liner Material
304 Stainless Steel
Interlocked Metal Hose Type
Smoothbore
Hose Fittings
304 Stainless Steel 5 in MNPT x 304 Stainless Steel 5 in MNPT
Hose Fitting B Material
304 Stainless Steel
Hose Fitting B Type
MNPT
Hose Fitting A Material
304 Stainless Steel
Hose Fitting A Type
MNPT
Hose Tube Material
304 Stainless Steel

Description

Interlocked Metal Hose, Interlocked Metal Hose Type Smoothbore, Hose Inside Dia. 5 in, Hose Outside Dia. 5 3/16 in, Hose Tube Material 304 Stainless Steel, Liner Material 304 Stainless Steel, Hose Length 10 ft, Temp. Range -325 Degrees to 1200 Degrees F, Bend Radius 23 in, Hose Fitting A Material 304 Stainless Steel, Hose Fitting B Material 304 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 5 in, Hose Fitting B Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.