Zoro Homepage

8" Dia x 8-1/2" L SS Metal Expansion Joint

  • Mfr # EJSSWNP0800

  • Zoro # G2559496


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Butt Weld
Temp. Range
850 Degrees F
Material
Stainless Steel
Outside Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJSSWNP0800
Zoro #
G2559496
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
8 in
Length (In.)
8-1/2
Dia. (In.)
8
Overall Length
8.5 in
Outside Diameter
8 in

Details

Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Butt Weld
Temp. Range
850 Degrees F
Material
Stainless Steel
Hose Material
Stainless Steel
Max. Temp. (F)
850
Item
Metal Expansion Joint
Max. Pressure
150
Connection
Carbon Steel Butt Weld
Joint Material
Stainless Steel
Connection Type
Butt-Weld
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Maximum Operating Temperature
850 Degrees F
Maximum Operating Pressure
150 psi
Expansion Joint Type
Convoluted

Description

Metal Expansion Joint, Connection Type Butt-Weld, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Joint Material Stainless Steel, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.