Shop HOSE MASTER

Exp.Joint, Convoluted, Steel, 2", Flange

  • Mfr # EJSSPFL0200
  • Zoro # G1119176

product price: 
$
385.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Type
2 in Flanges
Max. Pressure
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJSSPFL0200
Zoro #
G1119176
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Type
2 in Flanges
Max. Pressure
150
Hose Material
Stainless Steel
Bolt Holes
4
Max. Temp. (F)
850 Degrees F
Material
Stainless Steel
Item
Metal Expansion Joint
Connection
Carbon Steel Flange
Bolt Hole Threading
Unthreaded
Joint Material
Stainless Steel
Connection Type
Flanged
Number of Bolt Holes
4
Flange Material
Steel
Expansion Joint Type
Convoluted
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Maximum Operating Temperature
850 Degrees F
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Maximum Off-Center Angle
5 Degrees
For Fluid Type
Air, Gases, Oils
Fitting Side B Type
Flange
Standards
EJMA 10
Expansion Distance
5/16 in
Offset Distance
3/8 in
Flange Material Finish
OIL on Carbon Steel Components
Compression Distance
15/16 in
Maximum Vacuum Pressure
Full Vacuum
Flange Material Grade
A36
Joint Material Grade
321

Dimensions

Outside Dia.
2 in
Length (In.)
6
Overall Length
6 in
Dia. (In.)
2
Outside Diameter
2 in
Flange Diameter
2 in
Pipe Size
2 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Bevelled Butt-Weld Fittings, Floating Flanges

Description

Metal Expansion Joint, Bolt Hole Threading Unthreaded, Compression Distance 15/16 in, Connection Type Flanged, Expansion Distance 5/16 in, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 2 in, Flange Material Steel, Flange Material Finish OIL on Carbon Steel Components, Flange Material Grade A36, For Fluid Type Air, Gases, Oils, Joint Material Stainless Steel, Joint Material Finish Not Applicable, Joint Material Grade 321

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.