Exp.Joint, Convoluted, Steel, 4", Flange

  • Mfr # EJSSPFL0400
  • Zoro # G2469187
product price: 
$
546.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Max. Temp. (F)
850 Degrees F
Dia. (In.)
4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJSSPFL0400
Zoro #
G2469187
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
150 psi
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Max. Temp. (F)
850 Degrees F
Bolt Holes
8
Material
Stainless Steel
Type
4 in Flanges
Max. Pressure
150
Connection
Carbon Steel Flange
Item
Metal Expansion Joint
Hose Material
Stainless Steel
Bolt Hole Threading
Unthreaded
Maximum Operating Pressure
130 psi
Flange Material
Steel
Number of Bolt Holes
8
Expansion Joint Type
Convoluted
Joint Material
Stainless Steel
Maximum Operating Temperature
800 Degrees F
Connection Type
Flanged
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Standards
EJMA 10
Fitting Side B Type
Flange
Offset Distance
3/16 in
Joint Material Grade
321
For Fluid Type
Air, Gases, Oils
Expansion Distance
5/16 in
Compression Distance
15/16 in
Maximum Off-Center Angle
5 Degrees
Flange Material Finish
OIL on Carbon Steel Components
Minimum Operating Temperature
-20 Degrees F
Maximum Vacuum Pressure
Full Vacuum
Flange Material Grade
A36

Dimensions

Dia. (In.)
4
Outside Dia.
3 45/64 in
Overall Length
6 in
Length (In.)
7
Outside Diameter
3 23/32 in
Flange Diameter
4 in
Pipe Size
4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
Bevelled Butt-Weld Fittings, Floating Flanges

Description

Metal Expansion Joint, Bolt Hole Threading Unthreaded, Connection Type Flanged, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 4 in, Flange Material Steel, Joint Material Stainless Steel, Maximum Operating Pressure 130 psi

Restrictions

Ratings & reviews