Shop HOSE MASTER

Exp.Joint, Convoluted, Steel, 8", Flange

  • Mfr # EJSSPFL0800
  • Zoro # G2564265

product price: 
$
898.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Type
8 in Flanges
Length (In.)
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EJSSPFL0800
Zoro #
G2564265
UPC #
-
Country of Origin
United States
Max. Working Pressure @ 70 F
150
Fitting Type
Carbon Steel Flange
Temp. Range
850 Degrees F
Item
Metal Expansion Joint
Type
8 in Flanges
Hose Material
Stainless Steel
Max. Temp. (F)
850 Degrees F
Max. Pressure
150
Connection
Carbon Steel Flange
Material
Stainless Steel
Bolt Holes
8
Number of Bolt Holes
8
Features
Bevelled Butt-Weld Fittings, Floating Flanges
Connection Type
Flanged
Maximum Operating Pressure
150 psi
Joint Material
Stainless Steel
Maximum Operating Temperature
850 Degrees F
Flange Material
Steel
Expansion Joint Type
Convoluted
Bolt Hole Threading
Unthreaded
Compression Distance
1 in
Flange Material Finish
OIL on Carbon Steel Components
Maximum Off-Center Angle
5 Degrees
Offset Distance
1/8 in
Minimum Operating Temperature
-20 Degrees F
Standards
EJMA 10
Fitting Side B Type
Flange
For Fluid Type
Air, Gases, Oils
Expansion Distance
3/8 in
Maximum Vacuum Pressure
Full Vacuum
Joint Material Grade
321
Flange Material Grade
A36

Dimensions

Length (In.)
6
Overall Length
6 in
Outside Dia.
8 in
Dia. (In.)
8
Outside Diameter
8 in
Flange Diameter
8 in
Wire Rope Length
6 in
Pipe Size
8 in
Length
6 in
Fits Chest Size
Bevelled Butt-Weld Fittings, Floating Flanges

Description

Metal Expansion Joint, Bolt Hole Threading Unthreaded, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 3/8 in, Expansion Joint Type Convoluted, Features Bevelled Butt-Weld Fittings, Floating Flanges, Flange Diameter 8 in, Flange Material Steel, Flange Material Finish OIL on Carbon Steel Components, Flange Material Grade A36, For Fluid Type Air, Gases, Oils, Joint Material Stainless Steel, Joint Material Finish Not Applicable, Joint Material Grade 321

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.