Shop All Ice Makers
Hoshizaki
14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker
Mfr # C-80BAJ
Zoro # G8747042
Free Shipping & Returns
$4,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Production per Day 80 lb
- Ice Machine Storage Capacity 22 lb
- Cube Type Nugget
- Condenser Cooling - Ice Machines Air
Product Information
- Brand Hoshizaki
- MFR # C-80BAJ
- Zoro # G8747042
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14 7/8 in |
Overall Height - Ice Machines | 33 1/2 in |
Overall Depth - Ice Machines | 22 5/8 in |
Overall Height | 33 1/2 in |
Cord Length | 6 ft |
Drain Size | 1/2" FPT |
Overall Width | 14 7/8 in |
Cube Size | 5/8" x 1/2" x 1/4" x 3/8" |
Overall Depth | 22 5/8 in |
Inlet Size | 1/2" FPT |
Water Inlet Connection Size | 1/4 in |
Details
Description
Ice Maker, Condenser Cooling Air, Cube Type Nugget, Ice Production per Day 80 lb, Storage Capacity 22 lb, Overall Height 33 1/2 in, Overall Width 14 7/8 in, Overall Depth 22 5/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 1/4 in Copper Water Tubing/Equivalent, Refrigerant Type R-134a, Voltage 115V, Color Stainless Steel, Control Type Not a Dispenser, Cord Length 6 ft, Current 4 A, Drain Type 1/2 in Hard Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Burner 20-1/2 Steel (G8180)
- HOFFMASTER 1.5" x 4.25" Mexican Fiesta Adhesive Napkin Bands PK 4000 PK (883121)
- LEER Overload (071-0561-16) (1394114)
- TRAULSEN Heater Ret232N 115V 1300 Watts (329-60048-00)
- HOSHIZAKI 14 7/8 in W X 33 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ)
- HOSHIZAKI 16 9/16 in W X 31 11/16 in H X 24 1/8 in D (DCM-271BAH)
- HOSHIZAKI 14 7/8 in W X 31 1/2 in H X 22 5/8 in D Ice Maker (AM-50BAJ-AD)
- BECKETT Pump-115/230V Ice Machine Replcmt Pump (BRPAP1)
- WHYNTER 15” W X 23” H X 18" D Ice Maker, Ice Production Per Day: 44 lbs. (FIM-450HS)
- WHYNTER 14″ W X 24-1/2″ H X 16" D Ice Maker, Ice Production Per Day: 23 lbs. (MIM-14231SS)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- Hoshizaki Ice Makers