Shop HOSHIZAKI

22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 860 lb

  • Mfr # F-1022MAK-C

  • Zoro # G3477376


product price: 
$
9,415.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1022MAK-C
Zoro #
G3477376
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
25-15/16"
Overall Width
22"
Inlet Size
1/2" FPT
Overall Depth
24 in
Drain Size
3/4 in
Water Supply Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
860 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Nugget
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208/230V
Hz
60
Standards
AHRI, NSF, UL
Condenser Cooling
Air
Item
Ice Machine
Color
Stainless Steel
Amps
20 A
Includes
Ice Machine Only
Control Type - Ice Dispensers
Not a Dispenser
Voltage
115V
Water Supply Connection Type
FPT
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts on Compressor, Air-Cooled Condenser Coil
Agency Compliance
AHRI, CE, NSF, UL
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Resistance Properties
Antimicrobial
Product Type
Ice Machine
Drain Thread Type
FPT
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing
Refrigerant Type
R-290
Frequency
60 Hz
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Exterior Material
Stainless Steel
Function
Makes Ice
Compatible Manufacturer Part Number
Universal

Description

Ice Machine, Ice Production per Day 860 lb, Cube Type Nugget, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 24 in, Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-290, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.