22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 970 lb

  • Mfr # F-1022MAK
  • Zoro # G3477428
product price: 
$
9,239.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-1022MAK
Zoro #
G3477428
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
25-15/16"
Overall Width
22"
Overall Depth
24 in
Inlet Size
1/2" FPT
Water Supply Connection Size
1/2 in
Drain Size
3/4 in
Fits Chest Size
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
970 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Air
Voltage - Ice Machines
208V, 230V
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Condenser Cooling
Air
Water Supply Connection Type
FPT
Item
Ice Machine
Includes
Ice Machine Only
Voltage
115V
Hz
60 Hz
Control Type - Ice Dispensers
Not a Dispenser
Standards
AHRI, NSF, UL
Agency Compliance
AHRI, CE, NSF, UL
Color
Stainless Steel
Refrigerant
R-404a
Amps
20 A
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts on Compressor, Air-Cooled Condenser Coil
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig
Refrigerant Type
R-404a
Function
Makes Ice
Exterior Material
Stainless Steel
Features
2 sec Flush Cycle Every Hour, Flush Cycle Removes Sediment for Cleaner Ice, Infrared Sensor for Cleaning, Stainless Steel Auger with Greaseless Bearing
Product Type
Ice Machine
Frequency
60 Hz
Resistance Properties
Antimicrobial
Compatible Manufacturer Part Number
Universal
Drain Thread Type
FPT
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Wire Color
Stainless Steel

Description

Ice Machine, Ice Production per Day 970 lb, Cube Type Flake, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 24 in, Voltage 115V, Ice Machine Style Modular, Condenser Cooling Air, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel

Ratings & reviews