Shop SUMMIT APPLIANCE
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24 in Wide Top Mount Refrigerator-Freezer
- Mfr # FF1089PL
- Zoro # G623568649
product price:Â
$
1,139.99
/ea
Key Features
Overall Height
59.63 in
Overall Depth
26.5 in
Voltage
115V AC
Color
Black
Standards
CSA-CSA-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FF1089PL
- Zoro #
- G623568649
- UPC #
- 761101087535
- Country of Origin
- China
Dimensions
- Overall Height
- 59.63 in
- Overall Depth
- 26.5 in
- Width
- 23.25 in
Details
- Voltage
- 115V AC
- Color
- Black
- Standards
- CSA-CSA-C
- Door Color
- Stainless Look
- Hz
- 60 Hz
- Refrigerator Item
- Refrigerator-Freezer
- Defrost
- Frost-Free
- Finish
- Black
- Amps
- 1.5 A
Description
The ENERGY STAR certified FF1089PL offers over 10 cu.ft. of storage capacity in a slim fit under 24 in wide and 60 in high. The design meets ADA guidelines for user accessibility. The reversible doors feature a stainless steel look with a vertical grain, perfect for elevating your space without the hassle of fingerprint stains. This unit has a jet black cabinet. The rear is sealed with no exposed coils for a better fit and easier cleanup. Inside, the FF1089PL comes fully featured for convenient storage. The refrigerator section includes adjustable spill-proof glass shelves and two clear crispers with humidity slides for optimum produce storage. Door storage includes a large rack sized to hold gallon containers, removable half rack, covered butter rack, and two can racks to keep jars and other round containers in place. The fresh food section features intuitive touch controls and an automatic interior light. The large freezer compartment includes its own dial thermostat, two door shelves, and an adjustable glass shelf. Conveniently featured and perfectly sized, the FF1088W is the ideal choice for apartments and other smaller kitchens looking for an energy efficient refrigerator-freezer. For this unit in white, see model FF1088W.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.