22 in W X 25 15/16 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 890 lb

  • Mfr # F-1002MWJ

  • Zoro # G3477419


product price:  $9,869.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-1002MWJ
Zoro #
G3477419
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
22 in
Overall Height - Ice Machines
25 15/16 in
Overall Depth - Ice Machines
27 3/8 in
Overall Height
25-15/16"
Overall Width
22"
Overall Depth
27-3/8"

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
890 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Flake
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Condenser Cooling
Water
Includes
Ice Machine Only
Standards
UL Listed, CE, cULus Listed, NSF, AHRI Certified
Voltage
208/230V
Water Supply Connection Type
1/2 in FPT
Item
Ice Maker
Color
Stainless Steel
Amps
20 A
Control Type - Ice Dispensers
Not a Dispenser
Agency Compliance
AHRI, CE, NSF, UL
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig

Description

Ice Machine, Ice Production per Day 890 lb, Cube Type Flake, Overall Height 25-15/16 In., Overall Width 22 In., Overall Depth 27-3/8 In., Voltage 115V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, NSF, UL

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.