30 in W X 28 in H X 24 5/8 in D Ice Maker, Ice Production Per Day: 836 lb

  • Mfr # KMD-860MWJ
  • Zoro # G3477665
product price: 
$
8,667.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
836 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KMD-860MWJ
Zoro #
G3477665
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
836 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208V, 230V
Water Supply Connection Type
FPT
Color
Stainless Steel
Condenser Cooling
Water
Includes
Ice Machine Only
Agency Compliance
AHRI, CE, NSF, UL
Control Type - Ice Dispensers
Not a Dispenser
Item
Ice Machine
Voltage
208/230V
Amps
20 A
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Standards
AHRI, NSF, UL
Hz
60 Hz
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Refrigerant Type
R-404a
Drain Thread Type
FPT
Product Type
Ice Machine
Frequency
60 Hz
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Resistance Properties
Antimicrobial
Function
Makes Ice
Compatible Manufacturer Part Number
Universal
Exterior Material
Stainless Steel
Wire Color
Stainless Steel

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
28 in
Overall Depth - Ice Machines
24 5/8 in
Overall Width
30"
Overall Depth
24-5/8"
Inlet Size
1/2" FPT
Overall Height
28"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Description

Ice Machine, Ice Production per Day 836 lb, Cube Type Crescent, Overall Height 28 In., Overall Width 30 In., Overall Depth 24-5/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, NSF, UL

Ratings & reviews