53 in. 42 cu. ft. Commercial Indoor Two Glass-Door Ice Merchandiser Freezer in Black
- Mfr # KM-IM53-2GD
- Zoro # G016299358
product price:
$
5,599.99
/ea
Key Features
Item - Ice Machines
Ice Merchendiser
Ice Machine Storage Capacity
42 cu. ft.
Voltage - Ice Machines
115V
Height
81.5 in
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-IM53-2GD
- Zoro #
- G016299358
- UPC #
- 810158923133
- Country of Origin
- China
- Item - Ice Machines
- Ice Merchendiser
- Ice Machine Storage Capacity
- 42 cu. ft.
- Voltage - Ice Machines
- 115V
- Housing Material
- Steel
- Color
- Black
- Defrost
- Automatic
- Control Type
- Digital Control
- Standards
- ETL
Dimensions
- Height
- 81.5 in
- Width
- 53.35 in
- Length
- 31.93 in
- Inside Diameter
- 47.4 in
Description
Maximize your ice storage and merchandising with the KoolMore 53-inch Indoor Glass Door Ice Merchandiser, designed for high-volume commercial use. With an impressive 42 cu. ft. capacity, this unit provides ample space for large quantities of bagged ice, ensuring a consistent supply for customers. Dual swing doors with tempered glass panels and anti-condensation heating strips offer a crystal-clear view of inventory, reducing fogging for a professional display. Spacious 42 Cu. Ft. Storage Capacity : This unit accommodates large quantities of bagged ice, minimizing restocking needs and maximizing efficiency in commercial spaces. Dual Swing Glass Doors with Anti-Condensation Heating Strips : The clear tempered glass doors provide an unobstructed view of the ice inventory while preventing fogging and condensation buildup. Bright 14.4W LED Interior Lighting : Strategically placed on both sides, these energy-efficient LEDs enhance visibility, making it easier for customers and staff to access ice bags. Precision Digital Temperature Control -7°F to 0°F : Ensures optimal freezing conditions, keeping ice at the perfect consistency while preventing melting or clumping. Durable Bottom Storage Rack : A heavy-duty epoxy-coated rack at the base provides stable support for stacked ice while allowing proper airflow for uniform cooling. Automatic Defrost System : Eliminates the need for manual defrosting, ensuring hassle-free maintenance and consistent energy-efficient operation. Heavy-Duty Construction : It is built with a painted steel exterior and coated aluminum interior, offering durability, corrosion resistance, and a professional look suited for any commercial setting. User-Friendly Digital Controls : The intuitive digital control panel allows for easy temperature adjustments, ensuring precise cooling performance at all times. Secure Locking Mechanism : It is equipped with a built-in security lock to prevent unauthorized access, making it ideal for self-service or high-traffic locations. Easy Mobility with Four Casters : This product includes four durable polypropylene casters, two with locking brakes, for smooth movement and secure placement in busy commercial environments. Freestanding Commercial Design with Space Efficiency : Requires only 1.2 inches of rear clearance for ventilation, allowing for easy integration into tight retail spaces without compromising performance. ETL Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.