30 in W X 36 3/8 in H X 28 in D Ice/Water Dispenser, Ice Production Per Day: Does Not Produce Ice

  • Mfr # DM-200B

  • Zoro # G3477857


product price:  $5,417.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
Does Not Produce Ice
Cube Type
Does Not Make Ice
Overall Width - Ice Machines
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM-200B
Zoro #
G3477857
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
36 3/8 in
Overall Depth - Ice Machines
28 in
Cord Length
8 ft
Width
30"
Height
36-3/8"
Depth
28"
Overall Height
36 3/8 in
Overall Width
30 in
Overall Depth
28 in

Details

Item - Ice Machines
Ice Dispenser, Water Dispenser
Ice Machine Style
Countertop
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
200 lb
Cube Type
Does Not Make Ice
Voltage - Ice Machines
115 to 120V
Amps
15 A
Includes
Dispenser
Control Type - Ice Dispensers
Push Button
Type
Countertop
Control Type
Push Button
Agency Compliance
NSF, UL
Ice Storage Capacity
200 lb.
Water Supply Connection Type
1/2 in FPT
Voltage
120V AC
Item
Ice/Water Dispenser
Color
Stainless Steel
Standards
AQ, ETL, UL Listed
Features
Foamed In-place Polyurethane Insulation
Plug Type
5-15P
Weight
210 lb
Dispenser Actuation
Push Button
Current
1.4 A
Includes Legs
No
Storage Capacity
200 lb
Drain Type
3/4 in FPT
Power Source
Electric
Liner Material
Polyethylene

Description

Ice/Water Dispenser, Storage Capacity 200 lb, Dispenser Actuation Push Button, Overall Height 36 3/8 in, Overall Width 30 in, Overall Depth 28 in, Control Type Push Button, Voltage 115V AC, Cord Length 8 ft, Current 1.4 A, Drain Type 3/4 in FPT, Energy Star Compliant No, Features Foamed-in-Place Polyurethane Insulation, Includes Dispenser, Includes Legs No, Liner Material Polyethylene, Plug Type 5-15P, Power Source Electric, Standards UL, Weight 210 lb

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.