Shop HOSHIZAKI

48 in W X 27 3/8 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 1,492 lb

  • Mfr # KM-1601SWJ
  • Zoro # G3477577

product price: 
$
11,832.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-1601SWJ
Zoro #
G3477577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
27 3/8 in
Overall Depth - Ice Machines
27 3/8 in
Inlet Size
1/2" FPT
Overall Height
27-3/8"
Overall Depth
27-3/8"
Overall Width
48"
Drain Size
3/4 in
Water Supply Connection Size
1/2 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,492 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208/230V
Amps
20 A
Includes
Ice Machine Only
Item
Ice Machine
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Standards
AHRI, ISO, NSF, UL
Agency Compliance
AHRI, CE, NSF, UL
Control Type - Ice Dispensers
Not a Dispenser
Refrigerant
R-404a
Color
Stainless Steel
Water Supply Connection Type
FPT
Condenser Cooling
Water
Hz
60 Hz
Voltage
208/230V
Minimum Water Pressure
10 psig
Maximum Water Pressure
113 psig
Product Type
Ice Machine
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Exterior Material
Stainless Steel
Resistance Properties
Antimicrobial
Drain Thread Type
FPT
Refrigerant Type
R-404a
Function
Makes Ice
Frequency
60 Hz
Compatible Manufacturer Part Number
Universal

Description

Ice Machine, Ice Production per Day 1,492 lb, Cube Type Crescent, Overall Height 27-3/8 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, ISO, NSF, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.