Shop HOSHIZAKI

48 in W X 27 3/8 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 1,555 lb

  • Mfr # KM-1601SWJ3
  • Zoro # G3477568

product price: 
$
12,740.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-1601SWJ3
Zoro #
G3477568
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
27 3/8 in
Overall Depth - Ice Machines
27 3/8 in
Overall Depth
27 3/8 in
Inlet Size
1/2" FPT
Overall Width
48 in
Overall Height
27 3/8 in
Water Inlet Connection Size
1/2 in
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,555 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208V, 230V
Condenser Cooling
Water
Voltage
208/230V
Standards
AHRI, ISO, NSF, UL
Color
Silver
Agency Compliance
AHRI, CE, NSF, UL
Amps
20 A
Hz
60 Hz
Item
Ice Machine
Water Supply Connection Type
FPT
Refrigerant
R-404a
Control Type - Ice Dispensers
Not a Dispenser
Includes
Ice Machine Only
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Antimicrobial
Yes
Exterior Material
Stainless Steel
Energy Star Compliant
No
Refrigerant Type
R-404a
Frequency
60 Hz
Maximum Water Pressure
113 psig
Power Source
Electric
Current
9 A
Drain Type
3/4 in FPT
Water Inlet Connection Type
FPT
Minimum Water Pressure
10 psig
Compatible Manufacturer Part Number
Universal
Resistance Properties
Antimicrobial
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Function
Makes Ice
Product Type
Ice Machine
Drain Thread Type
FPT
Power Source - TS Only
Electric
Power Source - old
Electric
Wire Color
Silver

Description

Ice Machine, Ice Production per Day 1,555 lb, Cube Type Crescent, Overall Height 27 3/8 in, Overall Width 48 in, Overall Depth 27 3/8 in, Voltage 208/230V, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Silver, Current 9 A, Drain Type 3/4 in FPT, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.