48 in W X 66 in H X 41 in D Ice Storage Bin
Mfr # B-1300SS
Zoro # G3477936
product price: $5,529.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
Key Features
Ice Machine Storage Capacity
1,275 lb
Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
66 in
Overall Depth - Ice Machines
41 in
Ice Storage Capacity
1275 lb.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B-1300SS
Zoro #
G3477936
UPC #
-
Country of Origin
United States
Dimensions
Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
66 in
Overall Depth - Ice Machines
41 in
Width
48"
Height
66"
Depth
41"
Overall Height
66 in
Overall Width
48 in
Overall Depth
41 in
Description
Ice Bin, Storage Capacity 1,304 lb, Door Type Bottom Hinged, Overall Height 66 in, Overall Width 48 in, Overall Depth 41 in, Finish Unfinished, Antimicrobial Yes, Includes Legs Yes, Drain Type 3/4 in FPT, Features Durable, H-GUARD Plus Antimicrobial Agent, Includes Ice Scoop, Liner Material Polyethylene, Standards ETL, NSF, Weight 330 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.