48 in W X 27 3/8 in H X 27 3/8 in D Ice Maker, Ice Production Per Day: 1,318 lb

  • Mfr # KM-1301SWJ
  • Zoro # G3477629
product price: 
$
10,050.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KM-1301SWJ
Zoro #
G3477629
UPC #
-
Country of Origin
United States

Dimensions

Overall Width - Ice Machines
48 in
Overall Height - Ice Machines
27 3/8 in
Overall Depth - Ice Machines
27 3/8 in
Overall Depth
27-3/8"
Inlet Size
1/2" FPT
Overall Height
27-3/8"
Overall Width
48"
Water Supply Connection Size
1/2 in
Drain Size
3/4 in

Details

Item - Ice Machines
Ice Machine
Ice Machine Style
Modular
Ice Production per Day
1,318 lb
Ice Machine Storage Capacity
Does Not Store Ice
Cube Type
Crescent
Condenser Cooling - Ice Machines
Water
Voltage - Ice Machines
208V, 230V
Amps
20 A
Voltage
208/230V
Color
Stainless Steel
Agency Compliance
AHRI, CE, NSF, UL
Includes
Ice Machine Only
Water Supply Connection Type
FPT
Condenser Cooling
Water
Standards
AHRI, NSF, UL
Item
Ice Machine
Warranty
3 yr. Parts and Labor on Entire Machine, 5 yr. Parts and Labor On: Evaporator, 5 yr. Parts On: Compressor, Air-Cooled Condenser Coil
Control Type - Ice Dispensers
Not a Dispenser
Hz
60 Hz
Maximum Water Pressure
113 psig
Minimum Water Pressure
10 psig
Exterior Material
Stainless Steel
Compatible Product Type
Ice Bins, Ice Dispensers, Soda Dispensers
Compatible Manufacturer Part Number
Universal
Function
Makes Ice
Resistance Properties
Antimicrobial
Frequency
60 Hz
Drain Thread Type
FPT
Product Type
Ice Machine
Refrigerant Type
R-404a
Wire Color
Stainless Steel

Description

Ice Machine, Ice Production per Day 1,318 lb, Cube Type Crescent, Overall Height 27-3/8 In., Overall Width 48 In., Overall Depth 27-3/8 In., Voltage 208/230V, Ice Machine Style Modular, Condenser Cooling Water, Water Supply Connection Type FPT, Control Type Not Applicable, Refrigerant Type R-404a, Color Stainless Steel, Exterior Material Stainless Steel, Frequency 60 Hz, Maximum Water Pressure 113 psig, Minimum Water Pressure 10 psig, Standards AHRI, NSF, UL

Ratings & reviews