Zoro Homepage

Base Cover

  • Mfr # 321525G01

  • Zoro # G5983171


product price: $75.35
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
KM-515MAH, KM-515MRH, KM-515MWH
Product Type
Base Cover
For Use With
Modular Crescent Cuber
Compatible with Manufacturer Model Number
KM-515MAH, KM-515MRH, KM-515MWH
For Use with Mfr Model Number
KM-515MAH, KM-515MRH, KM-515MWH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
321525G01
Zoro #
G5983171
UPC #
-
Country of Origin
United States

Details

Item
Base Cover
For Use With Mfr. Model Number
KM-515MAH, KM-515MRH, KM-515MWH
Product Type
Base Cover
For Use With
Modular Crescent Cuber
Compatible with Manufacturer Model Number
KM-515MAH, KM-515MRH, KM-515MWH
For Use with Mfr Model Number
KM-515MAH, KM-515MRH, KM-515MWH
Compatible Manufacturer Part Number
KM-515MAH, KM-515MRH, KM-515MWH
Compatible with Mfr. Model No.
KM-515MAH, KM-515MRH, KM-515MWH
Compatible Manufacturer Model Number
KM-515MAH, KM-515MRH, KM-515MWH
Compatible with Manufacturer Model No.
KM-515MAH, KM-515MRH, KM-515MWH
Compatible Pump Manufacturer Part Number
KM-515MAH, KM-515MRH, KM-515MWH
Compatible Mfr. Model Number
KM-515MAH, KM-515MRH, KM-515MWH

Description

Base Cover, Product Type Base Cover, Material Stainless Steel, Color Silver, Compatible Manufacturer Model Number KM-515MAH, KM-515MRH, KM-515MWH, Overall Height 8 1/4 in, Overall Width 10 5/8 in, Overall Depth 9 1/2 in, Compatible with Grainger Part Number 31XC45, 31XC53, 31XC56, 31XC57, For Use With Modular Crescent Cuber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.