CRESCENT CUBER ICEMAKER WATER COOLED
Mfr # KMD-505MWJ
Zoro # G521915385
product price: $6,195.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KMD-505MWJ
Zoro #
G521915385
UPC #
-
Country of Origin
United States
Description
Ice Machine, Condenser Cooling Water, Cube Type Crescent, Ice Production per Day 592 lb, Storage Capacity Not Applicable, Overall Height 22 in, Overall Width 30 in, Overall Depth 24 in, Antimicrobial Yes, Energy Star Compliant No, Ice Machine Style Floor-Standing, Water Supply Connection Type FPT, Refrigerant Type R-404a, Voltage 104 -127V, Control Type Not Applicable, Cord Length Not Applicable, Current 11 A, Exterior Material Stainless Steel, Features Clean Ice and Easy Maintenance
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.