Zoro Homepage

Cubelet Icemaker, Air-cooled, Hands Free Dispenser, Built in Storage Bin,

  • Mfr # DCM-500BAH-OS

  • Zoro # G611899922


product price: $12,419.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM-500BAH-OS
Zoro #
G611899922
UPC #
-
Country of Origin
United States

Description

Dimensions: 26 in. W x 22-1/2 in. D x 40 in. H. Up to 618 lbs of ice produced per 24 hours. Up to 40 lbs of built-in storage capacity 1.3ft3. Produces small cubelet nugget-style ice. Durable stainless steel exterior. Place on countertop or optional stand: SD-450, SD-500. LED remote sensor for hands-free operation with opaque containers. CleanCycle12-Every 12 hrs, it performs 15 min purge to clean itself. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 1 lbs. 4.1 oz. / 570 g. Heat Rejection: BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 12.9 amps 20 Amp Max fuse. 5.62 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1 . Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.