Zoro Homepage

Cubelet Icemaker, Water-cooled,

  • Mfr # FD-650MWJ-C

  • Zoro # G611900840


product price: $9,559.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-650MWJ-C
Zoro #
G611900840
UPC #
-
Country of Origin
United States

Description

Dimensions: 22 in. W x 24 in. D x 26 in. H. Up to 622 lbs of ice produced per 24 hours. Mount 2 units side-by-side for 2x the ice production. Produces small cubelet nugget-style ice. Durable stainless steel exterior. Compatible bins and dispensers, sold separately: B-250, BD-300, B-500, B-700, B-800, B-900. 2 second rinse every hour to remove sediment. Advanced CleanCycle24 design. Protected by H-GUARD Plus Antimicrobial Agent. R-404A refrigerant 13.3 oz. oz. / 377 g g . Heat Rejection:5400 BTU/hr . Ambient temperature range: 45-100 degrees F. Water temperature range: 45-90 degrees F. Water pressure: 10-113psig. Voltage range: 104-127V. 7.8 amps 20 Amp Max fuse. 3.81 kwh/100 lbs.@ 90/70. Single phase, 115v/60/1, 3 wire, including ground. Clean ice and easy maintenance lead to longer unit life span.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.