Zoro Homepage

Drain Cap, Black

  • Mfr # HS-5061

  • Zoro # G8747137


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
For Use With
AM-50BAE-AD, C-101BAH, C-101BAH-AD, Mfr. No. AM-50BAE
Amps
15
Cord Length (Ft.)
4
Agency Compliance
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-5061
Zoro #
G8747137
UPC #
-
Country of Origin
United States

Dimensions

Cord Length (Ft.)
4
Height (In.)
9
Depth (In.)
3-1/2
Width (In.)
9

Details

Voltage
115
Item
Drain Cap
For Use With
AM-50BAE-AD, C-101BAH, C-101BAH-AD, Mfr. No. AM-50BAE
Amps
15
Agency Compliance
UL
Includes
Hose, Clamps, Molex Connector
Construction Material
Metal and Plastic
Color
Black
Used For
Drain pump
Made Of
Plastic / Metal
Type
Condensate Pump
Compatible with Manufacturer Model Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible Manufacturer Part Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible Manufacturer Model Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
For Use With Mfr. Model Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible with Manufacturer Model No.
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible with Mfr. Model No.
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
For Use with Mfr Model Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible Pump Manufacturer Part Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS
Compatible Mfr. Model Number
AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS

Description

Drain Cap, Product Type Drain Cap, Color Black, Compatible with Manufacturer Model Number AM-50BAJ, AM-50BAJ-AD, AM-50BAJ-ADDS, AM-50BAJ-DS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.