
Freezer, Single Section Undercounter, Stainless Door, (Discontinued)
- Mfr # EUF27A
- Zoro # G312313307
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EUF27A
Zoro #
G312313307
UPC #
-
Country of Origin
United States
Description
Dimensions: 27 in. W x 30 in. D x 33.75 in. H. Net capacity of 6.33 cubic feet. Innovative air distribution system distributes air evenly to maintain product temperature. Stainless steel exterior doors and interior floor with aluminum sides, rear, and top. Energy efficient heated condensate removal. Self-closing, stainless door is field reversible no kit req'd. 1 epoxy coated wire shelf adjustable in 1/2 in. increments on anodized aluminum supports. R290 refrigerant. 4 4 in. Stem Casters 2 with brakes are standard. Includes 1 epoxy coated wire coated wire shelf adjustable in 1/2 in. increments on anodized aluminum supports. Nominal Compres. of 933 BTU/hr at 1/5 HP. 115v/60/1, 9 ft. cord and plug. Shipping Crate: 33 in. L x 29 in. D x 37 in. H at 200 lbs. ENERGY STAR qualified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.