Shop HOSHIZAKI

Ice Machine, 115V, 100 lb Cap., Silver

  • Mfr # KM-301BAK

  • Zoro # G923357752


product price: 
$
4,500.00
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Storage Capacity
100 lb
Weight
206 lb
Cord Length
6 1/2 ft
Standards
ADA Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-301BAK
Zoro #
G923357752
UPC #
-
Country of Origin
United States
Item
Ice Machine
Color
Silver
Storage Capacity
100 lb
Weight
206 lb
Standards
ADA Compliant
Water Inlet Connection Type
FPT
Minimum Water Pressure
10 psig
Product Type
Ice Machine
Power Source - TS Only
Electric
Ice Production per Day
285 lb
Condenser Cooling
Air
Drain Thread Type
FPT
Exterior Material
Stainless Steel
Water Supply Connection Type
FPT
Maximum Water Pressure
113 psig
Features
CycleSaver(TM) Design, Front-In, Front-Out Airflow, Removable Air Filter, Stainless Steel Evaporator
Energy Star Compliant
No
Plug Type
5-15
Refrigerant Type
R-290
Function
Makes Ice
Includes
EverCheck(TM) Alert System
Current
15 A
Voltage
115V
Power Source
Electric
Power Source - old
Electric

Description

Ice Machine, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 285 lb, Storage Capacity 100 lb, Overall Height 39 in, Overall Width 30 in, Overall Depth 28 in, Energy Star Compliant No, Ice Machine Style Self-Contained, Water Supply Connection Type FPT, Refrigerant Type R-290, Voltage 115V, Color Silver, Control Type Not Applicable, Cord Length 6 1/2 ft, Current 15 A, Exterior Material Stainless Steel

Ratings & reviews