Shop ORGO
See all product information
Create Account
The Nugget Countertop Ice Maker, Makes 33 lbs. in 24 Hours, Nugget Shaped in 2 Sizes, RGN4505, Black
- Mfr # RGN4505
- Zoro # G623367464
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Item - Ice Machines
Ice Maker
Voltage - Ice Machines
120V
Material
Plastic,Steel
Color
Black
Application
Ice Maker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RGN4505
- Zoro #
- G623367464
- UPC #
- 850052126193
- Country of Origin
- China
- Item - Ice Machines
- Ice Maker
- Voltage - Ice Machines
- 120V
- Material
- Plastic,Steel
- Color
- Black
- Application
- Ice Maker
Description
The Orgo Nugget Countertop Ice Maker, a blend of innovation and elegance designed for the discerning homeowner who demands quality and efficiency. Our nugget ice machine offers an efficient solution for your ice-making needs, combining functionality with a sleek design, making it an essential addition to any home and kitchen setup. This portable ice maker produces up to 33 lbs. of soft, chewable nugget-shaped ice within a 24-hour period. Our ice cube maker offers two different sizes of nugget ice, perfect for a variety of refreshments, whether you're hosting a party or simply enjoying a quiet evening at home. The 150 watts power ensures quick and efficient ice production, with the first batch ready in just 10 minutes. Designed with user convenience in mind, the Orgo countertop ice maker features a soft touch control panel that simplifies operation. The machine automatically halts ice production when the basket is full or when the water tank is depleted. Self-cleaning function provides a hassle-free experience that maintains cleanliness and hygiene. Nugget ice maker countertop boasts a robust stainless steel body complemented by an ABS top panel, offering durability and a modern aesthetic. It operates at a whisper-quiet 40 dB noise level, making it suitable for any environment. The compact design includes a 1-liter water tank capacity and a 750 ml / 1.59 lbs. ice basket capacity, ensuring ample ice supply while saving space. This ice maker machine comes with an ice scoop, allowing easy and mess-free ice handling.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.