Ice Machine, 475 lb day Production, Nugget
Mfr # F-422MAK-C
Zoro # G322581833
product price: $7,879.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F-422MAK-C
Zoro #
G322581833
UPC #
-
Country of Origin
United States
Description
Ice Machine, Ice Production per Day 475 lb, Cube Type Nugget, Overall Height 39 in, Overall Width 24 in, Overall Depth 26 in, Voltage 115V, Energy Star Compliant No, Ice Machine Style Countertop, Condenser Cooling Air, Water Supply Connection Type Copper Water Tubing, Control Type Not Applicable, Refrigerant Type R-290, Color Silver, Current 8.8 A, Exterior Material Stainless Steel, Features Advanced CleanCycle24(TM) Design, Frequency 60 Hz, Maximum Water Pressure 113 psig
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.