Ice Sensor Assembly, Black, Plastic, 6" D
- Mfr # 4A7246A01
- Zoro # G824213362
product price:Â
$
370.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ice Sensor Assembly
Compatible Manufacturer Model Number
DCM-751B-H-OS, DCM-752BAH-OS
Overall Height
6 in
Overall Depth
6 in
Compatible Product Type
Cubelet Icemaker/Dispenser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4A7246A01
- Zoro #
- G824213362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 in
- Overall Depth
- 6 in
- Overall Width
- 6 in
Details
- Product Type
- Ice Sensor Assembly
- Compatible Manufacturer Model Number
- DCM-751B-H-OS, DCM-752BAH-OS
- Compatible Product Type
- Cubelet Icemaker/Dispenser
- Item
- Ice Sensor Assembly
- Material
- Plastic
- Function
- Dispenses Ice
- Color
- Black
- Shell Material
- Plastic
- Wire Color
- Black
Description
Ice Sensor Assembly, Product Type Ice Sensor Assembly, Material Plastic, Color Black, Overall Height 6 in, Overall Width 6 in, Overall Depth 6 in, Features Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.