Shop HOSHIZAKI
See all product information
Create Account
PumpMotorAssembly, Blk, 4-1/2", 4"
- Mfr # SP-0613
- Zoro # G224882540
product price:Â
$
1,113.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pump Motor Assy
Overall Depth
6 in
Material
Metal, Plastic
Compatible Manufacturer Model Number
KM-501MWH, KM-515MAH, KM-515MRH, KM-650MAH, KM-650MRH, KM-900MAH, KM-901MAH, KM-901MAH-P, KM-901MWH, KM-901MWH-P
Function
Provide Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-0613
- Zoro #
- G224882540
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 6 in
- Overall Height
- 4 1/2 in
- Overall Width
- 4 in
Details
- Item
- Pump Motor Assembly
- Product Type
- Pump Motor Assy
- Material
- Metal, Plastic
- Compatible Manufacturer Model Number
- KM-501MWH, KM-515MAH, KM-515MRH, KM-650MAH, KM-650MRH, KM-900MAH, KM-901MAH, KM-901MAH-P, KM-901MWH, KM-901MWH-P
- Function
- Provide Water
- Color
- Black
- Shell Material
- Metal, Plastic
- Wire Color
- Black
Description
Pump Motor Assembly, Product Type Pump Motor Assy, Material Metal, Plastic, Cured Color Black, Overall Height 4 1/2 in, Overall Width 4 in, Overall Depth 6 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.