Shop HOSHIZAKI
See all product information
Create Account
Sensor Assembly (Water)
- Mfr # HOS4A7246A02
- Zoro # G516256103
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Model No.
DCM-270BAH-OS
Compatible with Manufacturer Model Number
DCM-270BAH-OS
Compatible with Mfr. Model No.
DCM-270BAH-OS
Compatible Manufacturer Model Number
DCM-270BAH-OS
Overall Width
5 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOS4A7246A02
- Zoro #
- G516256103
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5 3/4 in
- Overall Height
- 1 3/4 in
- Overall Depth
- 9 in
Details
- Item
- Water Sensor Assembly
- Compatible with Manufacturer Model No.
- DCM-270BAH-OS
- Compatible with Manufacturer Model Number
- DCM-270BAH-OS
- Compatible with Mfr. Model No.
- DCM-270BAH-OS
- Compatible Manufacturer Model Number
- DCM-270BAH-OS
- Color
- Black
- Product Type
- Water Sensor Assembly
- Material
- Platic
- Compatible Pump Manufacturer Part Number
- DCM-270BAH-OS
- For Use with Mfr Model Number
- DCM-270BAH-OS
- Compatible Manufacturer Part Number
- DCM-270BAH-OS
- Compatible Mfr. Model Number
- DCM-270BAH-OS
Description
Sensor Assembly (Water)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.